
0.1250 in. 1/8 Shank dia x 45 Degree per side Carbide Pointed Chamfer Cutter, 4 Flutes
Mfr # 744445
Zoro # G511325385
product price: $26.65
/eaKey Features
Number of Flutes
4
Included Angle
90°
Length of Cut
0.058"
Overall Length
1.5" (1-1/2 in)
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
744445
Zoro #
G511325385
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.058"
Overall Length
1.5" (1-1/2 in)
Shank Diameter
0.125" (1/8 in)
Details
Number of Flutes
4
Included Angle
90°
Type
I
Center Cutting
Yes
Tip
0.01"
Angle per Side
45
Metric
No
Coating
UN
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.