0.1250in (1/8) Cutter DIA x 0.0050in Radius x 0.6250in (5/8) L of Cut Carbide Corner Radius

  • Mfr # 695608

  • Zoro # G822772458


product price:  $59.49
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
1/8 in
End Mill Material
Solid Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695608
Zoro #
G822772458
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
1/8 in
Shank Dia.
1/8 in
Length of Cut
5/8 in
Overall Length
2-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Finish
Uncoated
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Corner Radius
End Mill Style
Corner Radius
Item
Variable Helix End Mills for Aluminum Alloys
Shank Type
Cylindrical
Cutting Direction
Right Hand

Description

0.1250in (1/8) Cutter DIA x 0.0050in Radius x 0.6250in (5/8) L of Cut Carbide Corner Radius Chipbreaker End Mill for Aluminum Alloys, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.