
0.1250in (1/8) Cutter DIA x 0.0300in Radius x 0.3750in (3/8) L of Cut Carbide Corner Radius End
Mfr # 70708-C4
Zoro # G022772708
product price:Â $72.05
/eaKey Features
Dimension Type
Inch
Milling Diameter
1/8 in
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70708-C4
Zoro #
G022772708
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Corner Radius
0.03 in
Milling Diameter
1/8 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.375 in
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Finish
Amorphous Diamond
End Mill Style
Corner Radius
Cutting Direction
Right Hand
Series
End Mills for Plastics - Corner Radius Upcut - 2 Flute
Item
End Mills for Plastics
Shank Type
Cylindrical
Description
0.1250in (1/8) Cutter DIA x 0.0300in Radius x 0.3750in (3/8) L of Cut Carbide Corner Radius End Mill for Plastic, 2 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.