
0.1250in (1/8) Cutter DIA x 0.1350in Length of Cut PCD Nib End Mill, 2 Flutes
Mfr # 822808
Zoro # G922772891
product price:Â $653.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.135 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
822808
Zoro #
G922772891
UPC #
-
Country of Origin
Israel
Dimensions
Dimension Type
Inch
Length of Cut
0.135 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutting Dia.
1/8 in
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
Cutting Direction
Right Hand
Series
Diamond End Mills for Non-Ferrous Materials - PCD Diamond - Full Nib - Square
Finish
PCD
Shank Type
Cylindrical
End Mill Style
Square
Item
Diamond End Mills
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.