0.1250in (1/8) Cutter DIA x 0.3750in (3/8) L of Cut Carbide Square Downcut End Mill High Helix for

  • Mfr # 775908-C4

  • Zoro # G922772655


product price:  $84.15
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
End Mill Material
Solid Carbide
Length of Cut
0.375 in
Overall Length
1-1/2 in
Series
End Mills for Plastics - Square Downcut - 2 Flute - High Helix
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
775908-C4
Zoro #
G922772655
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Length of Cut
0.375 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Cutting Dia.
1/8 in

Details

End Mill Material
Solid Carbide
Series
End Mills for Plastics - Square Downcut - 2 Flute - High Helix
Item
End Mills for Plastics
Single End/Double End
Single
Finish
Amorphous Diamond
End Mill Style
Square
Number of Flutes
2
Shank Type
Cylindrical
Cutting Direction
Right Hand

Description

0.1250in (1/8) Cutter DIA x 0.3750in (3/8) L of Cut Carbide Square Downcut End Mill High Helix for Plastic, 2 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.