
0.1250in (1/8) Cutter DIA x 0.5000in (1/2) L of Cut Carbide Square Upcut End Mill for Plastic
Mfr # 874908-C4
Zoro # G822772847
product price:Â $72.05
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
1/2 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
874908-C4
Zoro #
G822772847
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
1/2 in
Shank Dia.
1/8 in
Overall Length
2 in
Cutting Dia.
1/8 in
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Cutting Direction
Right Hand
Series
End Mills for Plastics - Square Upcut - 2 Flute - Slow Helix
Item
End Mills for Plastics
Finish
Amorphous Diamond
End Mill Style
Square
Shank Type
Cylindrical
Description
0.1250in (1/8) Cutter DIA x 0.5000in (1/2) L of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.