
0.1250in (1/8) Cutter DIA x 0.6250in (5/8) L of Cut Carbide 60Deg. Helix Square End Mill, 3 Flutes
Mfr # 695408
Zoro # G622772917
product price: $46.29
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
5/8 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
695408
Zoro #
G622772917
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
5/8 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutting Dia.
1/8 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Cutting Direction
Right Hand
Item
High Helix End Mills for Aluminum Alloys
Finish
Uncoated
Shank Type
Cylindrical
End Mill Style
Square
Series
High Helix End Mills for Aluminum Alloys - 60° Helix - Square
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.