0.1250in (1/8) Cutter DIA x 0.6250in (5/8) L of Cut Carbide Square End Mill, 4 Flutes

  • Mfr # 699208

  • Zoro # G622772856


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
End Mill Material
Solid Carbide
Length of Cut
5/8 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
699208
Zoro #
G622772856
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Length of Cut
5/8 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutting Dia.
1/8 in

Details

End Mill Material
Solid Carbide
Shank Type
Cylindrical
Single End/Double End
Single
Finish
CVD Diamond 4µm
Series
Diamond End Mills for Non-Ferrous Materials - CVD Diamond - Square
End Mill Style
Square
Cutting Direction
Right Hand
Item
Diamond End Mills
Number of Flutes
4

Description

0.1250in (1/8) Cutter DIA x 0.6250in (5/8) L of Cut Carbide Square End Mill, 4 Flutes, CVD Diamond 4um

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.