0.1250in (1/8) Cutter DIA x 1.0000in (1) L of Cut Carbide Diamond Cut End Mill, 8 RH Teeth

  • Mfr # 698908

  • Zoro # G822773035


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Measurement System
Inch
Overall Length
2-1/2 in
Milling Diameter
1/8 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
698908
Zoro #
G822773035
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Milling Diameter
1/8 in
Length of Cut
1 in
Shank Dia.
1/8 in

Details

Material
Solid Carbide
Measurement System
Inch
Series
End Mills for Composites - Diamond Cut - End Mill Style
Item
End Mills for Composites
Single End/Double End
Single
Finish
CVD Diamond 4µm
End Mill Style
Square
Cutting Direction
Right Hand
Number of Teeth
8
Shank Type
Cylindrical

Description

0.1250in (1/8) Cutter DIA x 1.0000in (1) L of Cut Carbide Diamond Cut End Mill, 8 RH Teeth, 10 LH Teeth, CVD Diamond 4um

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.