0.1270 in. Reamer dia x 0.7500 in. 3/4 Margin Length Carbide Reamer, 4 Flutes

  • Mfr # RSB1270

  • Zoro # G111369819


product price:  $57.85
/ea

Key Features

Neck Diameter
0.123"
LOC Multiple
(6x)
Shank Diameter
0.1875" (3/16 in)
Included Angle
90°
Overall Reach
1.5" (1-1/2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSB1270
Zoro #
G111369819
UPC #
-
Country of Origin
United States

Dimensions

Neck Diameter
0.123"
Shank Diameter
0.1875" (3/16 in)
Chamfer Length
0.0114"
Overall Length
3" (3 in)
Margin Length
0.75" (3/4 in)
Reamer Diameter
0.127"

Details

LOC Multiple
(6x)
Included Angle
90°
Overall Reach
1.5" (1-1/2 in)
Flutes
4
Reach Multiple
(12x)
Coating
UN
Metric
No
Angle per Side
45

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.