Shop HARVEY TOOL
See all product information
Create Account
0.1406'', 9/64 CutterDIAx0.0310'', 1/32 Widthx0.2030'', 13/64 NeckLength-StandardSlotting-6FL-AlTiN
- Mfr # 716310-C3
- Zoro # G813082030
product price:Â
$
89.95
/ea
Key Features
Cutter Dia.
9/64 in
Overall Length
2 in
Shank Dia.
3/16 in
Neck Dia.
0.0700 in
Cutter Width
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716310-C3
- Zoro #
- G813082030
- UPC #
- -
- Country of Origin
- United States
- Finish
- C3 Coated
- Flutes
- 6
- SAE or Metric
- SAE
- Type
- I
- Reach Multiple
- (1x)
Dimensions
- Cutter Dia.
- 9/64 in
- Overall Length
- 2 in
- Shank Dia.
- 3/16 in
- Neck Dia.
- 0.0700 in
- Cutter Width
- 1/32 in
- Neck Length
- 13/64 in
- Radial Depth of Cut
- 0.0353 in
Description
0.1406'' 9/64 Cutter DIA x 0.0310'' 1/32 Width x 0.2030'' 13/64 Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.