0.1406'', 9/64 CutterDIAx0.1250'', 1/8 Widthx0.2030'', 13/64 NeckLength-StandardSlotting-6FL-AlTiNC
- Mfr # 716360-C3
- Zoro # G813081781
product price:Â
$
91.45
/ea
Key Features
Cutter Dia.
9/64 in
Overall Length
2 in
Shank Dia.
3/16 in
Neck Dia.
0.0700 in
Type
I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716360-C3
- Zoro #
- G813081781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 9/64 in
- Overall Length
- 2 in
- Shank Dia.
- 3/16 in
- Neck Dia.
- 0.0700 in
- Neck Length
- 13/64 in
- Cutter Width
- 1/8 in
- Radial Depth of Cut
- 0.0353 in
Details
- Type
- I
- Finish
- C3 Coated
- SAE or Metric
- SAE
- Flutes
- 6
- Reach Multiple
- (1x)
Description
0.1406'' 9/64 Cutter DIA x 0.1250'' 1/8 Width x 0.2030'' 13/64 Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.