0.1406 in. 9/64 Cutter dia. x 0.5620 in. 9/16 Carbide Ball End Mill, 3 Flutes, AlTiN Coated

  • Mfr # 836009-C3

  • Zoro # G311326018


product price:  $39.55
/ea

Key Features

Number of Flutes
3
Length of Cut
0.562" (9/16 in)
Shank Dia.
0.1875" (3/16 in)
LOC Multiple
(3x)
Cutting Dia.
0.1406" (9/64 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
836009-C3
Zoro #
G311326018
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.562" (9/16 in)
Shank Dia.
0.1875" (3/16 in)
Cutting Dia.
0.1406" (9/64 in)
Overall Length
2" (2 in)

Details

Number of Flutes
3
LOC Multiple
(3x)
Metric
No
Coating
C3

Description

0.1406 in. 9/64 Cutter Dia. x 0.5620 in. 9/16 Length of Cut Carbide Ball End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.