0.1406 in. 9/64 dia. x 0.22 in. Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes

  • Mfr # 960109-C6

  • Zoro # G111324672


product price:  $72.05
/ea

Key Features

Overall Length
2" (2 in)
Number of Flutes
7
Length of Cut
0.22"
Shank Dia.
0.1875" (3/16 in)
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960109-C6
Zoro #
G111324672
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Length of Cut
0.22"
Shank Dia.
0.1875" (3/16 in)
Cutter Diameter
0.1406" (9/64 in)

Details

Number of Flutes
7
LOC Multiple
(1.5x)
Coating
C6
Metric
No

Description

0.1406 in. 9/64 Cutter Dia. x 0.2200 in. Length of Cut Carbide Square End Mill Finisher for Exotic Alloys, 7 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.