
0.1406 in. 9/64 dia. x 0.5620 in. 9/16 Carbide Square End Mill for Exotic Alloys, 4 Flutes
Mfr # 886309-C6
Zoro # G711324607
product price:Â $60.95
/eaKey Features
Overall Length
3" (3 in)
Number of Flutes
4
Length of Cut
0.562" (9/16 in)
LOC Multiple
(4x)
Shank Dia.
0.1875" (3/16 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
886309-C6
Zoro #
G711324607
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3" (3 in)
Length of Cut
0.562" (9/16 in)
Shank Dia.
0.1875" (3/16 in)
Cutter Diameter
0.1406" (9/64 in)
Details
Number of Flutes
4
LOC Multiple
(4x)
Metric
No
Coating
C6
Description
0.1406 in. 9/64 Cutter Dia. x 0.5620 in. 9/16 Length of Cut Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.