0.1406in (9/64) Cutter DIA x 0.0050in Radius x 0.4250in L of Cut Carbide Corner Radius End Mill

  • Mfr # 936505-C6

  • Zoro # G622772627


product price:  $57.65
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
0.1406 in
Number of Flutes
4
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
936505-C6
Zoro #
G622772627
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
0.1406 in
Shank Dia.
3/16 in
Length of Cut
0.425 in
Overall Length
2 in

Details

Number of Flutes
4
Series
Variable Helix End Mills for High Temp Alloys - Corner Radius
Cutting Direction
Right Hand
End Mill Style
Corner Radius
Single End/Double End
Single
Shank Type
Cylindrical
End Mill Material
Solid Carbide
Item
Variable Helix End Mills for High Temp Alloys
Finish
AlTiN Nano

Description

0.1406in (9/64) Cutter DIA x 0.0050in Radius x 0.4250in L of Cut Carbide Corner Radius End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.