
0.1406in (9/64) Cutter DIA x 0.0100in Radius x 0.1120in L of Cut Carbide Corner Radius End Mill
Mfr # 697610-C3
Zoro # G522772772
product price:Â $51.55
/eaKey Features
Shank Dia.
3/16 in
Cutting Direction
Right Hand
Corner Radius
0.01 in
Finish
AlTiN
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
697610-C3
Zoro #
G522772772
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/16 in
Corner Radius
0.01 in
Dimension Type
Inch
Length of Cut
0.112 in
Overall Length
2 in
Milling Diameter
0.1406 in
Details
Cutting Direction
Right Hand
Finish
AlTiN
Item
Miniature End Mills
End Mill Material
Solid Carbide
Single End/Double End
Single
End Mill Style
Corner Radius
Number of Flutes
4
Series
Miniature End Mills - Corner Radius - Stub & Standard
Shank Type
Cylindrical
Description
0.1406in (9/64) Cutter DIA x 0.0100in Radius x 0.1120in L of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.