
0.1406in (9/64) Cutter DIA x 0.4250in L of Cut Carbide 60Deg. Helix Square End Mill, 3 Flutes
Mfr # 745309
Zoro # G822772946
product price: $41.99
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
0.425 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
745309
Zoro #
G822772946
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
0.425 in
Shank Dia.
3/16 in
Overall Length
2 in
Cutting Dia.
0.1406 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Style
Square
Shank Type
Cylindrical
Series
High Helix End Mills for Aluminum Alloys - 60° Helix - Square
Cutting Direction
Right Hand
Finish
Uncoated
Item
High Helix End Mills for Aluminum Alloys
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.