0.1406in (9/64) Cutter DIA x 0.4250in L of Cut Carbide Square End Mill for Aluminum Alloys
- Mfr # 942309-C4
- Zoro # G422772780
product price:Â
$
67.99
/ea
Key Features
Material
Solid Carbide
Measurement System
Inch
Milling Diameter
0.1406 in
Number of Flutes
3
End Mill Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 942309-C4
- Zoro #
- G422772780
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 0.1406 in
- Overall Length
- 2 in
- Length of Cut
- 0.425 in
- Shank Dia.
- 3/16 in
Details
- Material
- Solid Carbide
- Measurement System
- Inch
- Number of Flutes
- 3
- End Mill Style
- Square
- Finish
- Amorphous Diamond
- Item
- Variable Helix End Mills for Aluminum Alloys
- Single End/Double End
- Single
- Shank Type
- Cylindrical
- Cutting Direction
- Right Hand
- Series
- Variable Helix End Mills for Aluminum Alloys - Square
Description
0.1406in (9/64) Cutter DIA x 0.4250in L of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.