
0.1406in (9/64) Cutter DIA x 0.7500in (3/4) L of Cut Carbide 60Deg. Helix Square End Mill
Mfr # 695409-C8
Zoro # G422772704
product price: $61.85
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
3/4 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
695409-C8
Zoro #
G422772704
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
3/4 in
Shank Dia.
3/16 in
Overall Length
3 in
Cutting Dia.
0.1406 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Finish
TiB2
End Mill Style
Square
Item
High Helix End Mills for Aluminum Alloys
Cutting Direction
Right Hand
Series
High Helix End Mills for Aluminum Alloys - 60° Helix - Square
Shank Type
Cylindrical
Description
0.1406in (9/64) Cutter DIA x 0.7500in (3/4) L of Cut Carbide 60Deg. Helix Square End Mill, 3 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.