0.1560 in. 5/32 dia. x 15/64 x 1.85 deg. 2.00 in. 2 Taper Reach Carbide Ball End Mill, 4 Flutes

  • Mfr # 775310

  • Zoro # G411369458


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.234" (15/64 in)
Shank Dia.
0.25" (1/4 in)
Neck Dia.
0.234" (15/64 in)
Overall Reach
2 (2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
775310
Zoro #
G411369458
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.234" (15/64 in)
Shank Dia.
0.25" (1/4 in)
Neck Dia.
0.234" (15/64 in)
Overall Length
4" (4 in)
Neck Length
0.156" (5/32 in)
Minor Diameter
0.146"
Cutting Dia.
0.156" (5/32 in)

Details

Number of Flutes
4
Overall Reach
2 (2 in)
Coating
UN
LOC Multiple
(1.5x)
Neck Angle
1.85°
Tapered Reach
1.75" (1-3/4 in)
Metric
No

Description

0.1560 in. 5/32 Cutter Dia. x 0.2340 in. 15/64 Length of Cut x 1.85° 2.0000 in. 2 Taper Reach Carbide Ball End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.