0.1562 in 5/32 Cutter dia x 0.0050 in Radius x 60 Degree included Carbide Dovetail Cutter, 2 Flutes

  • Mfr # 65110

  • Zoro # G611325131


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Included Angle
60°
Coating
UN
Flutes
2
Length of Cut
0.078" (5/64 in)
Shank Diameter
0.1875" (3/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65110
Zoro #
G611325131
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.078" (5/64 in)
Shank Diameter
0.1875" (3/16 in)
Neck Dia.
0.073"
Corner Radius
0.005"
Cutter Dia.
0.1562" (5/32 in)
Overall Length
2" (2 in)

Details

Included Angle
60°
Coating
UN
Flutes
2
Angle per Side
30
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.