
0.1562in (5/32) Cutter DIA x 0.1250in (1/8) Length of Cut Carbide Ball End Mill, 4 Flutes
Mfr # 758310
Zoro # G422773008
product price:Â $38.29
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.125 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
758310
Zoro #
G422773008
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
0.125 in
Shank Dia.
3/16 in
Overall Length
2 in
Cutting Dia.
0.1562 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
Uncoated
Series
Miniature End Mills - Ball - Stub & Standard
Item
Miniature End Mills
Shank Type
Cylindrical
Cutting Direction
Right Hand
End Mill Style
Ball
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.