0.1562in (5/32) Cutter DIA x 0.4690in L of Cut Carbide 60Deg. Helix Square End Mill, 3 Flutes
- Mfr # 745310-C8
- Zoro # G622772764
product price:Â
$
51.55
/ea
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
0.469 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 745310-C8
- Zoro #
- G622772764
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 3
- Single End/Double End
- Single
- Shank Type
- Cylindrical
- Cutting Direction
- Right Hand
- Series
- High Helix End Mills for Aluminum Alloys - 60° Helix - Square
- End Mill Style
- Square
- Item
- High Helix End Mills for Aluminum Alloys
- Finish
- TiB2
Dimensions
- Dimension Type
- Inch
- Length of Cut
- 0.469 in
- Shank Dia.
- 3/16 in
- Overall Length
- 2 in
- Cutting Dia.
- 0.1562 in
Description
0.1562in (5/32) Cutter DIA x 0.4690in L of Cut Carbide 60Deg. Helix Square End Mill, 3 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.