0.16in. Cutter dia x 0.25in. 1/4 Reach Carbide Single Form No 12 Thread Milling Cutter, 4 Flutes

  • Mfr # 932945

  • Zoro # G211324947


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.16"
Included Angle (Deg.)
60°
Insert Size
#12
Overall Length
2.5" (2-1/2 in)
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
932945
Zoro #
G211324947
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.16"
Insert Size
#12
Overall Length
2.5" (2-1/2 in)
Shank Dia.
0.25" (1/4 in)
Length of Cut
0.038"
Neck Dia.
0.095"
Max Depth of Thread
0.25" (1/4 in)

Details

Included Angle (Deg.)
60°
Flutes
4
Angle per Side
30
Coating
UN
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.