0.1710'' Cutter DIA x 0.0310'', 1/32 Radius x 24 Deg included - 2 FL - AlTiN Coated

  • Mfr # 715228-C3

  • Zoro # G113081641


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.1760 in
O Ring X Section
0.2100 in
Corner Radius
1/32 in
Shank Diameter
3/16 in
Cutter Dia.
0.1710 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
715228-C3
Zoro #
G113081641
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1760 in
Corner Radius
1/32 in
Shank Diameter
3/16 in
Cutter Dia.
0.1710 in
Overall Length
2 in
Neck Dia.
0.1110 in

Details

O Ring X Section
0.2100 in
Flutes
2
Coating
C3
SAE or Metric
SAE
Included Angle
24
Angle per Side
12

Description

0.1710'' Cutter DIA x 0.0310'' 1/32 Radius x 24 Deg included Carbide Dovetail Rougher without Drop Hole Allowance, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.