0.1718 in. Cutter dia x 0.03 in. Radius x 0.26 in. Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 758730

  • Zoro # G511370163


product price: $33.49
/ea

Key Features

Corner Radius
0.03"
Number of Flutes
4
Shank Dia.
0.1875" (3/16 in)
Length of Cut
0.26"
Overall Length
2" (2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758730
Zoro #
G511370163
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03"
Shank Dia.
0.1875" (3/16 in)
Length of Cut
0.26"
Overall Length
2" (2 in)
Cutter Diameter
0.1718"

Details

Number of Flutes
4
Coating
UN
LOC Multiple
(1.5x)
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.