Zoro Homepage

0.1750'' Cutter DIA x 0.6250'', 5/8 Flute Length - 4 FL

  • Mfr # 23574

  • Zoro # G413081570


product price: $36.89
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Number of Flutes
4
Finish
UN
Cutter Dia.
0.1750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23574
Zoro #
G413081570
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Cutter Dia.
0.1750 in
Flute Length
5/8 in

Details

Number of Flutes
4
Finish
UN
SAE or Metric
SAE

Description

0.1750'' Cutter DIA x 0.6250'' 5/8 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.