0.18 in dia. x 3/8 in Carbide Single Form No 1/4 Thread Milling Cutter for Hardened Steels, 5 Flute

  • Mfr # 757350-C6

  • Zoro # G011325939


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.18"
Length of Cut
0.036"
Shank Dia.
0.25" (1/4 in)
Flutes
5
Insert Size
#1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
757350-C6
Zoro #
G011325939
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.18"
Length of Cut
0.036"
Shank Dia.
0.25" (1/4 in)
Insert Size
#1/4
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.122"
Max Depth of Thread
0.375" (3/8 in)

Details

Flutes
5
Included Angle (Deg.)
60°
Coating
C6
Tip Flat
0.003"
Angle per Side
30
Metric
No

Description

0.1800 in. Cutter Dia. x 3/8 in. Reach Carbide Single Form #1/4 Thread Milling Cutter for Hardened Steels, 5 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.