
0.1870'', 3/16 Radius x 0.3980'' LOC x 15 Deg per side - 2 FL
Mfr # 75112
Zoro # G613081899
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Included Angle
30
Number of Flutes
2
Overall Length
3 in
Shank Dia.
1/2 in
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75112
Zoro #
G613081899
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
0.3980 in
Radius
3/16 in
Details
Included Angle
30
Number of Flutes
2
Finish
UN
SAE or Metric
SAE
Angle per Side
15
Description
0.1870'' 3/16 Radius x 0.3980'' Length of Cut x 15 Deg per side Carbide Runner Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.