0.1870'', 3/16 Radius x 0.3980'' LOC x 15 Deg per side - 2 FL - AlTiN Coated

  • Mfr # 75112-C3

  • Zoro # G913081926


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Included Angle
30
Number of Flutes
2
Overall Length
3 in
Shank Dia.
1/2 in
Radius
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75112-C3
Zoro #
G913081926
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Radius
3/16 in
Length of Cut
0.3980 in

Details

Included Angle
30
Number of Flutes
2
Finish
C3 Coated
SAE or Metric
SAE
Angle per Side
15

Description

0.1870'' 3/16 Radius x 0.3980'' Length of Cut x 15 Deg per side Carbide Runner Cutter, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.