
0.1870 in. dia. x 0.03 in. Corner Chamfer x 0.57 in. Carbide Square Corner Chamfer End Mill, 4 Flute
Mfr # 751112
Zoro # G611325803
product price: $33.49
/eaKey Features
Number of Flutes
4
Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Length of Cut
0.57"
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
751112
Zoro #
G611325803
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Length of Cut
0.57"
Cutter Dia.
0.187"
Chamfer Length
0.03"
Details
Number of Flutes
4
Coating
UN
Included Angle
90°
Angle per Side
45
LOC Multiple
(3x)
Center Cutting
No
Metric
No
Description
0.1870 in. Cutter Dia. x 0.0300 in. Corner Chamfer x 0.5700 in. Length of Cut Carbide Square Corner Chamfer End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.