0.1870in (3/16) Cutter DIA x 0.5700in L of Cut Carbide Ball End Mill for Titanium Alloys, 6 Flutes
- Mfr # 696812-C10
- Zoro # G922772716
product price:Â
$
81.55
/ea
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Overall Length
2-1/2 in
Finish
Ti-Nano
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 696812-C10
- Zoro #
- G922772716
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimension Type
- Inch
- Overall Length
- 2-1/2 in
- Shank Dia.
- 1/4 in
- Cutting Dia.
- 0.187 in
- Length of Cut
- 0.57 in
Details
- End Mill Material
- Solid Carbide
- Item
- Variable Pitch End Mills for Titanium Alloys
- Finish
- Ti-Nano
- Cutting Direction
- Right Hand
- Shank Type
- Cylindrical
- Series
- Variable Pitch End Mills for Titanium Alloys - Ball
- Single End/Double End
- Single
- End Mill Style
- Ball
- Number of Flutes
- 6
Description
0.1870in (3/16) Cutter DIA x 0.5700in L of Cut Carbide Ball End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.