0.1875'', 3/16 Cutter DIA x 0.2810'', 9/32 Neck Length x 300 Deg Wrap Angle - 4 FL - AlTiN Coated

  • Mfr # 738612-C3

  • Zoro # G813082153


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Number of Flutes
4
Length of Cut
0.1740 in
Shank Dia.
3/16 in
Overall Reach
0.4550 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
738612-C3
Zoro #
G813082153
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
0.1740 in
Shank Dia.
3/16 in
Neck Length
9/32 in
Neck Dia.
0.0820 in
Radius
3/32 in
Cutter Diameter
3/16 in

Details

Number of Flutes
4
Finish
C3 Coated
Overall Reach
0.4550 in
Wrap Angle
300
SAE or Metric
SAE

Description

0.1875'' 3/16 Cutter DIA x 0.2810'' 9/32 Neck Length x 300 Deg Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.