0.1875'', 3/16 Cutter DIA x 0.6250'', 5/8 LOC x 60 Deg included - 3 FL

  • Mfr # 784812

  • Zoro # G413082041


product price:  $35.29
/ea

Key Features

Overall Length
2 in
Number of Flutes
3
Length of Cut
5/8 in
Taper Angle Per Side
30
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784812
Zoro #
G413082041
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
5/8 in
Shank Dia.
3/16 in
Cutter Diameter
3/16 in

Details

Number of Flutes
3
Finish
UN
Taper Angle Per Side
30
LOC Multiple
(3x)
Included Angle
60
SAE or Metric
SAE

Description

0.1875'' 3/16 Cutter DIA x 0.6250'' 5/8 Length of Cut x 60 Deg included Carbide Drill/End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.