0.1875 in 3/16 Cutter dia. x 0.563in. Carbide 60 Degree Helix Square End Mill, 3 Flutes, TiB2 Coated

  • Mfr # 745312-C8

  • Zoro # G911325770


product price:  $44.95
/ea

Key Features

Number of Flutes
3
Length of Cut
0.563"
Shank Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
745312-C8
Zoro #
G911325770
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.563"
Shank Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
Cutter Diameter
0.1875" (3/16 in)

Details

Number of Flutes
3
LOC Multiple
(3x)
Coating
C8
Metric
No

Description

0.1875 in. 3/16 Cutter Dia. x 0.5630 in. Length of Cut Carbide 60° Helix Square End Mill, 3 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.