0.1875 in. 3/16 Cutter dia. x 1 in. 1 Carbide Square End Mill, 4 Flutes, CVD dia.mond 4m

  • Mfr # 741912

  • Zoro # G011325748


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3" (3 in)
Number of Flutes
4
Length of Cut
1" (1 in)
LOC Multiple
(5x)
Shank Dia.
0.1875" (3/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741912
Zoro #
G011325748
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3" (3 in)
Length of Cut
1" (1 in)
Shank Dia.
0.1875" (3/16 in)
Cutter Diameter
0.1875" (3/16 in)

Details

Number of Flutes
4
LOC Multiple
(5x)
Metric
No
Coating
C9

Description

0.1875 in. 3/16 Cutter Dia. x 1 in. 1 Length of Cut Carbide Square End Mill, 4 Flutes, CVD Dia.mond 4m

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.