0.1875 in. 3/16 Cutter dia. x 1.5000 in. 1-1/2 Carbide Square End Mill, 3 Flutes, AlTiN Coated

  • Mfr # 733612-C3

  • Zoro # G411325683


product price:  $79.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.5" (1-1/2 in)
Shank Dia.
0.1875" (3/16 in)
Overall Length
3" (3 in)
LOC Multiple
(8x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
733612-C3
Zoro #
G411325683
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5" (1-1/2 in)
Shank Dia.
0.1875" (3/16 in)
Overall Length
3" (3 in)
Cutter Diameter
0.1875" (3/16 in)

Details

Number of Flutes
3
LOC Multiple
(8x)
Metric
No
Coating
C3

Description

0.1875 in. 3/16 Cutter Dia. x 1.5000 in. 1-1/2 Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.