0.1875 in. 3/16 Cutter dia. x .75 in. 3/4 Carbide Square Downcut End Mill for Plastic, 1 Flute

  • Mfr # 855912

  • Zoro # G011326387


product price: $49.15
/ea

Key Features

Number of Flutes
1
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
2" (2 in)
LOC Multiple
(4x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855912
Zoro #
G011326387
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75" (3/4 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
2" (2 in)
Cutter Diameter
0.1875" (3/16 in)

Details

Number of Flutes
1
LOC Multiple
(4x)
Metric
No
Coating
UN

Description

0.1875 in. 3/16 Cutter Dia. x .75 in. 3/4 Length of Cut Carbide Square Downcut End Mill for Plastic, 1 Flute

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.