0.1875 in. 3/16 Shank dia x 27.5Deg per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated

  • Mfr # 72428-C3

  • Zoro # G811325047


product price:  $44.49
/ea

Key Features

Number of Flutes
2
Included Angle
55°
Length of Cut
0.18"
Overall Length
2" (2 in)
Angle per Side
27.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72428-C3
Zoro #
G811325047
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.18"
Overall Length
2" (2 in)
Shank Diameter
0.1875" (3/16 in)

Details

Number of Flutes
2
Included Angle
55°
Angle per Side
27.5
Type
I
Tip
0.01"
Center Cutting
Yes
Metric
No
Coating
C3

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.