
0.1875in (3/16) Cutter DIA x 0.0050in Radius x 1.0000in (1) L of Cut Carbide Corner Radius
Mfr # 695612
Zoro # G322772453
product price:Â $70.55
/eaKey Features
Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
3/16 in
End Mill Material
Solid Carbide
Number of Flutes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
695612
Zoro #
G322772453
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Length of Cut
1 in
Overall Length
3 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Finish
Uncoated
Item
Variable Helix End Mills for Aluminum Alloys
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Corner Radius
Cutting Direction
Right Hand
End Mill Style
Corner Radius
Shank Type
Cylindrical
Description
0.1875in (3/16) Cutter DIA x 0.0050in Radius x 1.0000in (1) L of Cut Carbide Corner Radius Chipbreaker End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.