
0.1875in (3/16) Cutter DIA x 0.0200in Radius x 0.1500in L of Cut Carbide Corner Radius End Mill
Mfr # 697512-C3
Zoro # G622772528
product price:Â $48.49
/eaKey Features
Dimension Type
Inch
Corner Radius
0.02 in
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
697512-C3
Zoro #
G622772528
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Corner Radius
0.02 in
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Length of Cut
0.15 in
Overall Length
2 in
Details
Single End/Double End
Single
Shank Type
Cylindrical
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
AlTiN
Series
Miniature End Mills - Corner Radius - Stub & Standard
Item
Miniature End Mills
Cutting Direction
Right Hand
End Mill Style
Corner Radius
Description
0.1875in (3/16) Cutter DIA x 0.0200in Radius x 0.1500in L of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.