0.1875in (3/16) Cutter DIA x 0.0200in Radius x 0.1500in L of Cut Carbide Corner Radius End Mill

  • Mfr # 697512

  • Zoro # G322772576


product price:  $40.29
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.02 in
Milling Diameter
3/16 in
End Mill Material
Solid Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
697512
Zoro #
G322772576
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Corner Radius
0.02 in
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Length of Cut
0.15 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
Uncoated
Cutting Direction
Right Hand
Item
Miniature End Mills
Shank Type
Cylindrical
Series
Miniature End Mills - Corner Radius - Stub & Standard
End Mill Style
Corner Radius

Description

0.1875in (3/16) Cutter DIA x 0.0200in Radius x 0.1500in L of Cut Carbide Corner Radius End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.