
0.1875in (3/16) Cutter DIA x 0.1870in (3/16) Neck L x 270Deg. Carbide Undercutting End Mill for
Mfr # 746512-C6
Zoro # G822772908
product price: $66.39
/eaKey Features
Overall Length
2 in
Milling Diameter
3/16 in
Overall Reach
0.347 in
Number of Flutes
6
Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
746512-C6
Zoro #
G822772908
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Milling Diameter
3/16 in
Length of Cut
0.16 in
Shank Dia.
3/16 in
Radius
0.0938 in
Neck Dia.
0.117 in
Details
Overall Reach
0.347 in
Number of Flutes
6
Material
Solid Carbide
Finish
AlTiN Nano
Cutting Direction
Right Hand
Measurement System
Inch
Single End/Double End
Single
Item
Undercutting End Mills
Shank Type
Cylindrical
End Mill Style
Spherical
Wrap Angle
270°
Series
Undercutting End Mills - 270° - For Hardened Steels
Description
0.1875in (3/16) Cutter DIA x 0.1870in (3/16) Neck L x 270Deg. Carbide Undercutting End Mill for Hardened Steels, 6 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.