0.1875in (3/16) Cutter DIA x 0.5630in L of Cut Carbide Square Chipbreaker Cutter, 5 Flutes

  • Mfr # 756812-C4

  • Zoro # G622772573


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Measurement System
Inch
Milling Diameter
3/16 in
Overall Length
2 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
756812-C4
Zoro #
G622772573
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/16 in
Overall Length
2 in
Length of Cut
0.563 in
Shank Dia.
3/16 in

Details

Material
Solid Carbide
Measurement System
Inch
Number of Flutes
5
End Mill Style
Square
Finish
Amorphous Diamond
Shank Type
Cylindrical
Series
End Mills for Composites - Composite Finisher
Cutting Direction
Right Hand
Item
End Mills for Composites
Single End/Double End
Single

Description

0.1875in (3/16) Cutter DIA x 0.5630in L of Cut Carbide Square Chipbreaker Cutter, 5 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.