Shop HARVEY TOOL
See all product information
Create Account
0.1875in (3/16) Cutter DIA x 1.0000in (1) L of Cut Carbide Diamond Cut End Mill, 9 RH Teeth
- Mfr # 737312
- Zoro # G722772725
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Length of Cut
1 in
Single End/Double End
Single
Shank Dia.
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737312
- Zoro #
- G722772725
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Single End/Double End
- Single
- Cutting Direction
- Right Hand
- Shank Type
- Cylindrical
- Number of Teeth
- 9
- Item
- End Mills for Composites
- End Mill Style
- Square
- Series
- End Mills for Composites - Diamond Cut - End Mill Style
- Finish
- CVD Diamond 4µm
Dimensions
- Dimension Type
- Inch
- Length of Cut
- 1 in
- Shank Dia.
- 3/16 in
- Overall Length
- 2 in
- Cutting Dia.
- 3/16 in
Description
0.1875in (3/16) Cutter DIA x 1.0000in (1) L of Cut Carbide Diamond Cut End Mill, 9 RH Teeth, 11 LH Teeth, CVD Diamond 4um
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.