
0.1875in (3/16) Cutter DIA x 1.0000in (1) L of Cut Carbide Square Chipbreaker End Mill for
Mfr # 696012
Zoro # G922772617
product price:Â $49.99
/eaKey Features
Material
Solid Carbide
Measurement System
Inch
Milling Diameter
3/16 in
Overall Length
3 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
696012
Zoro #
G922772617
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3/16 in
Overall Length
3 in
Shank Dia.
3/16 in
Length of Cut
1 in
Details
Material
Solid Carbide
Measurement System
Inch
End Mill Style
Square
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Square
Shank Type
Cylindrical
Number of Flutes
3
Single End/Double End
Single
Item
Variable Helix End Mills for Aluminum Alloys
Finish
Uncoated
Cutting Direction
Right Hand
Description
0.1875in (3/16) Cutter DIA x 1.0000in (1) L of Cut Carbide Square Chipbreaker End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.