
0.1875in (3/16) Cutter DIA x 1.5000in (1 1/2) Neck L x 220Deg. Carbide Undercutting End Mill
Mfr # 971612-C3
Zoro # G622772696
product price: $104.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Spherical
Length of Cut
0.126 in
Series
Undercutting End Mills - 220°
Overall Length
3 in
Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
971612-C3
Zoro #
G622772696
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.126 in
Overall Length
3 in
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Radius
0.0937 in
Neck Dia.
0.141 in
Details
End Mill Style
Spherical
Series
Undercutting End Mills - 220°
Shank Type
Cylindrical
Overall Reach
1-5/8 in
Material
Solid Carbide
Wrap Angle
220°
Measurement System
Inch
Cutting Direction
Right Hand
Number of Flutes
4
Single End/Double End
Single
Finish
AlTiN
Item
Undercutting End Mills
Description
0.1875in (3/16) Cutter DIA x 1.5000in (1 1/2) Neck L x 220Deg. Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.