
0.2100in Head DIA x 0.0670in LOC x 0.3750in (3/8) Neck L x 30Deg. per side Carbide Back Chamfer
Mfr # 692440-C3
Zoro # G022772548
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Included Angle
60°
Material
Solid Carbide
Series
Chamfer Cutters - Back Chamfer Cutters
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
692440-C3
Zoro #
G022772548
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Neck Dia.
0.13 in
Shank Dia.
1/4 in
Length of Cut
0.067 in
Details
Cutting Direction
Right Hand
Included Angle
60°
Material
Solid Carbide
Series
Chamfer Cutters - Back Chamfer Cutters
Measurement System
Inch
Taper Angle Per Side
30°
Number of Flutes
5
Item
Chamfer Cutters
End Mill Style
Back Chamfer
Shank Type
Cylindrical
Finish
AlTiN
Single End/Double End
Single
Description
0.2100in Head DIA x 0.0670in LOC x 0.3750in (3/8) Neck L x 30Deg. per side Carbide Back Chamfer Cutter, 5 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.