
0.2187 in. 7/32 Cutter dia x 2.1870 in. 2-3/16 Length of Cut Carbide Square End Mill, 4 Flutes
Mfr # 951614
Zoro # G111326119
product price:Â $57.90
/eaKey Features
Number of Flutes
4
Length of Cut
2.187" (2-3/16 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
4" (4 in)
LOC Multiple
(10x)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
951614
Zoro #
G111326119
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2.187" (2-3/16 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
4" (4 in)
Cutter Diameter
0.2187" (7/32 in)
Details
Number of Flutes
4
LOC Multiple
(10x)
Coating
UN
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.